Beli bearing mini di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. EZO Mini Ball Bearing
    Mulai

    Rp19.900

    EZO Mini Ball Bearing
    atribut:
    • Bearing Type: Metric Bearing
    • Material: Steel
  2. SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Deskripsi:
    SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnya
    atribut:
    • Bore Type: Cylindrical
  3. VESTIL Grip (Aksesori)
    Mulai

    Rp229.900

    VESTIL Grip (Aksesori)
    atribut:
    • For Use With Grainger Item Number: 3KR66, 5Z151
    • For Use With Mfr. Model Number: DBT-SA-MR, FM-2066, FM-2072
    • Item: Grip Black
    • UNSPSC: 31160000
  4. ASB Deep Groove Ball Bearing 2RS Series (Laher)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp4.900

  5. SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)
    32%
    Mulai

    Rp35.900

    SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Material: Bearing Steel
    • Number of Rows: Single Row
    • Radial Internal Clearance: CN
    • Sealing: Shield on One Side
    • Bore Type: Cylindrical
    • Cage: Sheet Metal
    • Coating: Without
    • Sealing Type: Non-Contact
  6. SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)
    26%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Ring Shape: Deep Groove Ball Bearings
    • Lubricant: Grease
    • Races the Number of Columns: Single Row
    • Bore Type: Cylindric
    • Cage: Sheet Metal
    • Radial Internal Clearance: CN
    • Shield Shape: Both Sides Steel Plate Striking Shield
  7. XAV Deep Groove Ball Bearing Double Sealed (Laher)
    20%
    Mulai

    Rp3.900

    XAV Deep Groove Ball Bearing Double Sealed (Laher)
    Deskripsi:
    XAV Bearing Works hadir dengan spesifikasi yang tangguh serta dilengkapi dengan Advanced Technology pada bearing roda maupun bearing engine, menjadikan bearing ini memiliki daya tahan yang tinggi (durable).
  8. NTN Deep Groove Ball Bearing 6200 Series (Laher)
    64%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp16.900

  9. SKF Bantalan Bola Penyelaras Sendiri Tipe ETN9 (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp259.900

    SKF Bantalan Bola Penyelaras Sendiri Tipe ETN9 (Laher)
    Deskripsi:
    Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.
    atribut:
    • Bearing Material: Bearing steel
    • Bore Type: Cylindrical
    • Cage: Non-metallic
    • Coating: Without
    • Locating Feature, Bearing Outer Ring: None
    • Lubricant: None
    • Number of Rows: 2
    • Radial Internal Clearance: CN
    • Relubrication Feature: Without
    • Retaining Feature, Inner Ring: None
    • Sealing: Without
    • Tolerance Class: Normal
  10. SKF Deep Groove Ball Bearing Single Row C3 Series (Laher)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp24.900

    SKF Deep Groove Ball Bearing Single Row C3 Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types.
  11. Non Brand Karung Plastik PCM
    Mulai

    Rp52.900

    Non Brand Karung Plastik PCM
    atribut:
    • Size (cm): 120x180
  12. monotaro.id Hex Bolt Nut Small Pack Full Thread White (Baut Mur Hexagonal)
    68%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp3.900

  13. SKF Deep Groove Ball Bearing Single Row (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp25.900

    SKF Deep Groove Ball Bearing Single Row (Laher)
    Deskripsi:
    Single row deep groove ball bearings are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types.
    atribut:
    • Bearing Material: Bearing Steel
    • Number of Rows: Single Row
    • Bore Type: Cylindric
    • Cage: Sheet Metal
    • Radial Internal Clearance: CN
  14. SKF Wheel Bearing Genio (Laher)
    54%
    Rating:
    80% of 100
    (1)
    Mulai

    Rp16.900

  15. SKF Deep Groove Ball Bearing Single Row with Seals Z/C3 Series (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp35.900

    SKF Deep Groove Ball Bearing Single Row with Seals Z/C3 Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Material: Bearing Steel
    • Bore Type: Cylindrical
    • Cage: Sheet Metal
    • Coating: Without
    • Number of Rows: Single Row
    • Radial Internal Clearance: C3
    • Sealing: Shield on One Side
    • Sealing Type: Non-Contact
  16. Mr. Flex Hose PU (Selang PU)
    Mulai

    Rp6.900

    Mr. Flex Hose PU (Selang PU)
    atribut:
    • Color: Assorted
    • Working Pressure at 70°F (psi): 120
    • Temperature Range (°C): -20 to 60
Daftar Harga bearing mini Terbaru October 2026
EZO Mini Ball BearingRp19.900
SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)Rp26.900
VESTIL Grip (Aksesori)Rp229.900
ASB Miniature Ball Bearing 2RS SeriesRp3.900
ASB Deep Groove Ball Bearing 2RS Series (Laher)Rp4.900
EZO Miniature Ball BearingRp17.900
SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)Rp35.900
SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)Rp26.900
XAV Deep Groove Ball Bearing Double Sealed (Laher)Rp3.900
NTN Deep Groove Ball Bearing 6200 Series (Laher)Rp16.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)

Halaman Terkait